Drill Bushing, Type SF, Drill Size No 26

  • Mfr # SFT2012EL

  • Zoro # G9735397


product price:  $11.99
/ea

Key Features

Drill Size
#26
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia.
#26
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2012EL
Zoro #
G9735397
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#26
Inside Dia.
#26
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
9/16 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#26 (0.1470)
Outside Dia.
5/16 in
Overall Length
3/4 in
Size - Decimal
8.00mm - 0.3150

Details

Hardness
Rc 62-64
Decimal Equivalent
0.1470
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.