Drill Bushing, Type SF, Drill Size 2.6mm

  • Mfr # SFT1612DD

  • Zoro # G9737095


product price:  $13.25
/ea

Key Features

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Dia.
7/16 in
Outside Dia.
1/4 in
Drill Size
2.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1612DD
Zoro #
G9737095
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/16 in
Outside Dia.
1/4 in
Drill Size
2.60 mm
Inside Dia.
2.60 mm
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Bit Dimension Type
Wire
Size - Decimal
5.50mm - 0.2165

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.1024
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.60 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.