Drill Bushing, Type SF, Drill Size No 29

  • Mfr # SFT1610EC

  • Zoro # G1986577


product price:  $12.65
/ea

Key Features

Material
52100 Thru Hardened
Measurement System
Wire
Head Thickness
1/4"
Overall Length
5/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1610EC
Zoro #
G1986577
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Size- Decimal
#29 (0.1360)
Inside Dia.
#29
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#29
Head Dia.
7/16 in
Size - Decimal
5.50mm - 0.2165
Drill Bit Dimension Type
Fractional

Details

Material
52100 Thru Hardened
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1360
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.