Drill Bushing, Type SF, Drill Size 29/32

  • Mfr # SFT8020OC

  • Zoro # G6267457


product price:  $18.19
/ea

Key Features

Head Dia.
1 5/8 in
Hardness
Rc 62-64
Outside Dia.
1 1/4 in
Inside Dia.
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT8020OC
Zoro #
G6267457
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 5/8 in
Outside Dia.
1 1/4 in
Inside Dia.
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
29/32" (0.9062)
Head Thickness
3/8"
Drill Size
29/32 in
Size - Decimal
#3 - 0.2130

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9062
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.