Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 40
Mfr # SFT125CY
Zoro # G1987049
product price:Â
$
12.65
/ea
Key Features
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFT125CY
- Zoro #
- G1987049
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Thin Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.0980
- Finish
- High Speed Steel
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Bushing Type
- Slip Fixed Renewable Combination
- Hardness
- Rc 62-64
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- SF
- Point Type
- Split
- Flute Type
- Spiral
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #40