Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 2.3mm
- Mfr # SFT125CR
- Zoro # G1987085
product price:Â
$
12.65
/ea
Key Features
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Inside Dia.
2.30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFT125CR
- Zoro #
- G1987085
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Thin Wall
- Bushing Type
- Slip Fixed Renewable Combination
- Finish
- High Speed Steel
- Measurement System
- Metric
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0906
- Bushing Code
- SFM
Dimensions
- Inside Dia.
- 2.30 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- -0.0005 in /-0.0007 in
- Drill Size
- 2.30 mm
- Head Dia.
- 5/16 in
- Overall Length
- 5/16 in
- Head Thickness
- 3/16"
- Outside Dia.
- 3/16 in
- Size - Decimal
- 49/64 in - 0.7656
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.