Drill Bushing, Type SF, Drill Size No 41

  • Mfr # SFT1210CW

  • Zoro # G9740981


product price:  $13.95
/ea

Key Features

Hardness
Rc 62-64
Head Dia.
5/16 in
Heat Treatment
Through Hardened
Outside Dia.
3/16 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1210CW
Zoro #
G9740981
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/16 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/8 in
Drill Size
#41
Size- Decimal
#41 (0.0960)
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#41
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.0960
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.