Drill Bushing, Type SF, Drill Size No 47

  • Mfr # SFT1210CG

  • Zoro # G9741067


product price:  $13.95
/ea

Key Features

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Overall Length
5/8 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1210CG
Zoro #
G9741067
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Head Dia.
5/16 in
Drill Size
#47
Outside Dia.
3/16 in
Inside Dia.
#47
Size- Decimal
#47 (0.0785)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.0785
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #47

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.