Drill Bushing, Type SF, Drill Size No 48

  • Mfr # SFT1212CD

  • Zoro # G9740927


product price:  $14.89
/ea

Key Features

Size- Decimal
#48 (0.0760)
Head Dia.
5/16 in
Heat Treatment
Through Hardened
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1212CD
Zoro #
G9740927
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#48 (0.0760)
Head Dia.
5/16 in
Head Thickness
3/16"
Drill Size
#48
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#48
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Overall Length
3/4 in
Size - Decimal
11/32 in - 0.3438

Details

Heat Treatment
Through Hardened
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.0760
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.