Drill Bushing, Type SF, Drill Size 57/64

  • Mfr # SFT8024NZ

  • Zoro # G6267502


product price:  $19.49
/ea

Key Features

Inside Dia.
57/64 in
Overall Length
1 1/2 in
Drill Size
57/64 in
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT8024NZ
Zoro #
G6267502
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
57/64 in
Overall Length
1 1/2 in
Drill Size
57/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
57/64" (0.8906)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 5/8 in
Outside Dia.
1 1/4 in
Size - Decimal
#3 - 0.2130

Details

Decimal Equivalent
0.8906
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.