Zoro Homepage

Drill Bushing, Type SF, Drill Size No 8

  • Mfr # SFT2416GB

  • Zoro # G3094966


product price: $9.69
/ea

Key Features

Drill Size
#8
Head Thickness
1/4"
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Outside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2416GB
Zoro #
G3094966
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#8
Head Thickness
1/4"
Outside Dia.
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#8 (0.1990)
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Inside Dia.
#8
Overall Length
1 in
Head Dia.
5/8 in
Size - Decimal
#22 - 0.1570

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.