Drill Bushing, Type SF, Drill Size 9/16 In

  • Mfr # SFT5610LX

  • Zoro # G3055921


product price:  $9.89
/ea

Key Features

Inside Dia.
9/16 in
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
9/16" (0.5625)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT5610LX
Zoro #
G3055921
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/16 in
Size- Decimal
9/16" (0.5625)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Drill Size
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 1/4 in
Outside Dia.
7/8 in
Overall Length
5/8 in
Size - Decimal
9/32 in - 0.2812

Details

Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Decimal Equivalent
0.5625
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.