Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SFT2016EG

  • Zoro # G9735232


product price:  $14.19
/ea

Key Features

Size- Decimal
9/64" (0.1406)
Head Thickness
1/4"
Drill Size
9/64 in
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2016EG
Zoro #
G9735232
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
9/64" (0.1406)
Head Thickness
1/4"
Drill Size
9/64 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
9/16 in
Overall Length
1 in
Inside Dia.
9/64 in
Size - Decimal
9/64" - 0.1406

Details

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.1406
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.