Drill Bushing, Type SF, Drill Size S

  • Mfr # SFT4010JE

  • Zoro # G3063588


product price:  $8.29
/ea

Key Features

Inside Dia.
S
Overall Length
5/8 in
Drill Size
S
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT4010JE
Zoro #
G3063588
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
S
Overall Length
5/8 in
Drill Size
S
Head Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
S (0.3480)
Outside Dia.
5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Size - Decimal
5/16 in - 0.3125

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Measurement System
Letter
Decimal Equivalent
0.3480
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.