Drill Bushing, Type SF, Drill Size U

  • Mfr # SFT4020JN

  • Zoro # G9736867


product price:  $12.79
/ea

Key Features

Head Material
High Speed Steel
Head Dia.
1 in
Drill Bushing Wall Type
Thin Wall
Drill Size
U
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT4020JN
Zoro #
G9736867
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 in
Drill Size
U
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
U (0.3680)
Overall Length
1 1/4 in
Head Thickness
1/4"
Inside Dia.
U
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size - Decimal
5/32 in - 0.1562

Details

Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.3680
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Letter
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.