Gun Drill Bushing (DGE), Standard Wall, Drill Size: 0.2080 in
Mfr # GDE6416.2080
Zoro # G6615245
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65
Drill Size
13/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.2080
Zoro #
G6615245
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
13/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.2080 in - 0.2080
Head Dia.
1 27/64 in
Head Height
7/16 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Inside Dia.
13/64 in
Details
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2080
Head Type
Yes
Measurement System
Fractional Inch
Head Material
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.