Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall, Drill Size: 17/64 in

  • Mfr # GDE6416.2656

  • Zoro # G6614904


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Bushing Code
GDE
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Size - Decimal
17/64 in - 0.2656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2656
Zoro #
G6614904
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
17/64 in - 0.2656
Head Dia.
1 27/64 in
Drill Size
17/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
7/16 in
Overall Length
1 in
Outside Dia.
1 in
Inside Dia.
17/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Measurement System
Fractional Inch
Bushing Code
GDE
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Decimal Equivalent
0.2656
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.