Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall, Drill Size: No 25

  • Mfr # GDE6416.1495

  • Zoro # G6613967


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
#25 - 0.1495
Bushing Head Type
Headed
Head Dia.
1 27/64 in
Overall Length
1 in
Head Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.1495
Zoro #
G6613967
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#25 - 0.1495
Head Dia.
1 27/64 in
Overall Length
1 in
Head Height
7/16 in
Outside Dia.
1 in
Drill Size
#25
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
#25
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Decimal Equivalent
0.1495
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Head Type
Yes
Material - Machining
High Speed Steel
Bushing Code
GDE

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Wire, #25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.