Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.1550

  • Zoro # G6616015


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
GDE
Heat Treatment
Through Hardened
Inside Dia.
9/64 in
Drill Size
9/64 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.1550
Zoro #
G6616015
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/64 in
Drill Size
9/64 in
Head Dia.
1 27/64 in
Outside Dia.
1 in
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
1 in
Size - Decimal
0.1550 in - 0.1550

Details

Bushing Code
GDE
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.1550
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Gun Drill Bushing (DGE)
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.