Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.1562

  • Zoro # G6614554


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.1562 in - 0.1562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.1562
Zoro #
G6614554
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.1562 in - 0.1562
Head Dia.
1 27/64 in
Drill Size
9/64 in
Outside Dia.
1 in
Inside Dia.
9/64 in
Head Height
7/16 in
Overall Length
1 in

Details

Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)
Decimal Equivalent
0.1562
Bushing Head Type
Headed
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.