Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.1580

  • Zoro # G6616042


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Drill Size
5/32 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.1580
Zoro #
G6616042
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Drill Size
5/32 in
Outside Dia.
1 in
Size - Decimal
0.1580 in - 0.1580
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
5/32 in
Head Dia.
1 27/64 in
Head Height
7/16 in

Details

Decimal Equivalent
0.1580
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Head Type
Yes
Rockwell Hardness
RC 62-65
Bushing Code
GDE
Measurement System
Fractional Inch

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.