Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.1875

  • Zoro # G6613933


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1 in
Bushing Code
GDE
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
3/16 in - 0.1875
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.1875
Zoro #
G6613933
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
3/16 in - 0.1875
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
3/16 in
Inside Dia.
3/16 in
Head Height
7/16 in
Overall Length
1 in
Head Dia.
1 27/64 in

Details

Bushing Code
GDE
Bushing Head Type
Headed
Decimal Equivalent
0.1875
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.