Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.1968

  • Zoro # G6613285


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDE
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.1968
Zoro #
G6613285
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia.
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
3/16 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
3/16 in
Size - Decimal
0.1968 in - 0.1968
Head Dia.
1 27/64 in

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDE
Head Type
Yes
Decimal Equivalent
0.1968
Head Material
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.