Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2010

  • Zoro # G6615753


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
1 27/64 in
Rockwell Hardness
RC 62-65
Head Type
Yes
Drill Size
#7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2010
Zoro #
G6615753
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
1 27/64 in
Drill Size
#7
Head Height
7/16 in
Outside Dia.
1 in
Inside Dia.
#7
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
#7 - 0.2010
Overall Length
1 in

Details

Rockwell Hardness
RC 62-65
Head Type
Yes
Decimal Equivalent
0.2010
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Bushing Code
GDE
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)
Bushing Head Type
Headed

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.