Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2130

  • Zoro # G6614502


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Head Dia.
1 27/64 in
Head Type
Yes
Measurement System
Wire
Size - Decimal
#3 - 0.2130
Decimal Equivalent
0.2130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2130
Zoro #
G6614502
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Size - Decimal
#3 - 0.2130
Drill Size
#3
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
7/16 in
Inside Dia.
#3
Overall Length
1 in
Outside Dia.
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Head Type
Yes
Measurement System
Wire
Decimal Equivalent
0.2130
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Bushing Code
GDE
Head Material
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.