Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2280

  • Zoro # G6616426


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.2280
Outside Dia.
1 in
Size - Decimal
#1 - 0.2280
Rockwell Hardness
RC 62-65
Inside Dia.
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2280
Zoro #
G6616426
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Size - Decimal
#1 - 0.2280
Inside Dia.
#1
Head Dia.
1 27/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
#1
Overall Length
1 in

Details

Decimal Equivalent
0.2280
Rockwell Hardness
RC 62-65
Head Type
Yes
Material - Machining
High Speed Steel
Bushing Code
GDE
Item
Gun Drill Bushing (DGE)
Head Material
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.