Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2790

  • Zoro # G6613748


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.2790 in - 0.2790
Drill Size
17/64 in
Head Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2790
Zoro #
G6613748
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.2790 in - 0.2790
Drill Size
17/64 in
Head Height
7/16 in
Outside Dia.
1 in
Head Dia.
1 27/64 in
Inside Dia.
17/64 in
Overall Length
1 in

Details

Head Type
Yes
Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Decimal Equivalent
0.2790
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Code
GDE
Material - Machining
High Speed Steel
Item
Gun Drill Bushing (DGE)

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.