Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2812

  • Zoro # G6614947


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Through Hardened
Head Height
7/16 in
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Code
GDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2812
Zoro #
G6614947
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.2812 in - 0.2812
Inside Dia.
17/64 in
Head Dia.
1 27/64 in
Overall Length
1 in
Drill Size
17/64 in
Outside Dia.
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.2812
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Code
GDE
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Item
Gun Drill Bushing (DGE)
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Head Material
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.