Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2840

  • Zoro # G6614177


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Size - Decimal
0.2840 in - 0.2840
Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2840
Zoro #
G6614177
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.2840 in - 0.2840
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
9/32 in
Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Overall Length
1 in
Drill Size
9/32 in
Head Height
7/16 in

Details

Head Type
Yes
Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Material - Machining
High Speed Steel
Decimal Equivalent
0.2840
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.