Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2850

  • Zoro # G6613355


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
RC 62-65
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Head Height
7/16 in
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDE6416.2850
Zoro #
G6613355
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
7/16 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
9/32 in
Inside Dia.
9/32 in
Head Dia.
1 27/64 in
Overall Length
1 in
Size - Decimal
0.2850 in - 0.2850

Details

Rockwell Hardness
RC 62-65
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2850
Item
Gun Drill Bushing (DGE)
Head Type
Yes
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.