Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.2860
Zoro # G6613906
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Overall Length
1 in
Head Type
Yes
Bushing Code
GDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDE6416.2860
Zoro #
G6613906
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Outside Dia.
1 in
Drill Size
9/32 in
Head Dia.
1 27/64 in
Inside Dia.
9/32 in
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.2860 in - 0.2860
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Details
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Head Type
Yes
Bushing Code
GDE
Item
Gun Drill Bushing (DGE)
Measurement System
Fractional Inch
Decimal Equivalent
0.2860
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.