Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.3095
Zoro # G6616478
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
RC 62-65
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Material
High Speed Steel
Outside Dia.
1 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.3095
Zoro #
G6616478
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Outside Dia.
1 in
Inside Dia.
19/64 in
Overall Length
1 in
Head Height
7/16 in
Drill Size
19/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.3095 in - 0.3095
Head Dia.
1 27/64 in
Details
Rockwell Hardness
RC 62-65
Decimal Equivalent
0.3095
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Head Type
Yes
Bushing Head Type
Headed
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.