Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.3346
Zoro # G6615762
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Type
Yes
Inside Dia.
21/64 in
Outside Dia.
1 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.3346
Zoro #
G6615762
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
21/64 in
Outside Dia.
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.3346 in - 0.3346
Head Dia.
1 27/64 in
Overall Length
1 in
Head Height
7/16 in
Drill Size
21/64 in
Details
Head Type
Yes
Item
Gun Drill Bushing (DGE)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Fractional Inch
Decimal Equivalent
0.3346
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Code
GDE
Rockwell Hardness
RC 62-65
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.