Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.3750

  • Zoro # G6616557


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
3/8 in - 0.3750
Head Material
High Speed Steel
Head Height
7/16 in
Rockwell Hardness
RC 62-65
Drill Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.3750
Zoro #
G6616557
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
3/8 in - 0.3750
Head Height
7/16 in
Drill Size
3/8 in
Head Dia.
1 27/64 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
3/8 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Bushing Head Type
Headed
Decimal Equivalent
0.3750
Bushing Code
GDE
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Item
Gun Drill Bushing (DGE)
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.