Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.4040

  • Zoro # G6614676


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4040
Size - Decimal
Y - 0.4040
Outside Dia.
1 in
Measurement System
Letter
Rockwell Hardness
RC 62-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.4040
Zoro #
G6614676
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
Y - 0.4040
Outside Dia.
1 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
1 27/64 in
Inside Dia.
Y
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
Y

Details

Decimal Equivalent
0.4040
Measurement System
Letter
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.