Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.4780
Zoro # G6613407
product price: $22.79
/eaKey Features
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.4780 in - 0.4780
Overall Length
1 in
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.4780
Zoro #
G6613407
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.4780 in - 0.4780
Overall Length
1 in
Drill Size
15/32 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Inside Dia.
15/32 in
Head Height
7/16 in
Head Dia.
1 27/64 in
Details
Measurement System
Fractional Inch
Item
Gun Drill Bushing (DGE)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Code
GDE
Rockwell Hardness
RC 62-65
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4780
Heat Treatment
Through Hardened
Head Type
Yes
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.