Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.4950
Zoro # G6615717
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
31/64 in
Measurement System
Fractional Inch
Head Type
Yes
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.4950
Zoro #
G6615717
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
31/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 27/64 in
Overall Length
1 in
Head Height
7/16 in
Size - Decimal
0.4950 in - 0.4950
Drill Size
31/64 in
Outside Dia.
1 in
Details
Measurement System
Fractional Inch
Head Type
Yes
Material - Machining
High Speed Steel
Bushing Code
GDE
Decimal Equivalent
0.4950
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-65
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.