Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.5810

  • Zoro # G6615708


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Rockwell Hardness
RC 62-65
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Bushing Wall Type
Standard Wall
Inside Dia.
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.5810
Zoro #
G6615708
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
37/64 in
Size - Decimal
0.5810 in - 0.5810
Head Height
7/16 in
Drill Size
37/64 in
Head Dia.
1 27/64 in
Overall Length
1 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Head Type
Yes
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5810
Head Material
High Speed Steel
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.