Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.6179

  • Zoro # G6615726


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Material
High Speed Steel
Size - Decimal
0.6179 in - 0.6179
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Material - Machining
High Speed Steel
Drill Size
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.6179
Zoro #
G6615726
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.6179 in - 0.6179
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
39/64 in
Head Height
7/16 in
Outside Dia.
1 in
Inside Dia.
39/64 in
Head Dia.
1 27/64 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.6179
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65
Head Type
Yes
Bushing Code
GDE
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Drill Bushing Wall Type
Standard Wall

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.