Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.6562
Zoro # G6615157
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.6562
Zoro #
G6615157
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.6562 in - 0.6562
Head Height
7/16 in
Overall Length
1 in
Inside Dia.
5/8 in
Drill Size
5/8 in
Details
Head Material
High Speed Steel
Decimal Equivalent
0.6562
Head Type
Yes
Item
Gun Drill Bushing (DGE)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Bushing Code
GDE
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.