Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.6719

  • Zoro # G6613443


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Inside Dia.
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.6719
Zoro #
G6613443
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
43/64 in
Head Dia.
1 27/64 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
43/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Size - Decimal
43/64 in - 0.6719
Head Height
7/16 in

Details

Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.6719
Head Material
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.