Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7250

  • Zoro # G6614335


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Size - Decimal
0.7250 in - 0.7250
Measurement System
Fractional Inch
Drill Size
23/32 in
Rockwell Hardness
RC 62-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7250
Zoro #
G6614335
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Size - Decimal
0.7250 in - 0.7250
Drill Size
23/32 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
23/32 in
Head Dia.
1 27/64 in
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.7250
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Item
Gun Drill Bushing (DGE)
Head Material
High Speed Steel
Bushing Code
GDE

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.