Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7343

  • Zoro # G6614764


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Rockwell Hardness
RC 62-65
Size - Decimal
0.7343 in - 0.7343
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7343
Zoro #
G6614764
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.7343 in - 0.7343
Outside Dia.
1 in
Inside Dia.
23/32 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
7/16 in
Drill Size
23/32 in
Overall Length
1 in

Details

Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Fractional Inch
Item
Gun Drill Bushing (DGE)
Head Type
Yes
Decimal Equivalent
0.7343
Heat Treatment
Through Hardened
Bushing Code
GDE
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.