Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7550

  • Zoro # G6615184


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Height
7/16 in
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7550
Zoro #
G6615184
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Height
7/16 in
Head Dia.
1 27/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
3/4 in
Outside Dia.
1 in
Size - Decimal
0.7550 in - 0.7550
Overall Length
1 in
Inside Dia.
3/4 in

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Head Type
Yes
Bushing Head Type
Headed
Decimal Equivalent
0.7550
Item
Gun Drill Bushing (DGE)
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.