Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7619

  • Zoro # G6615552


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/4 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7619
Zoro #
G6615552
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3/4 in
Head Dia.
1 27/64 in
Outside Dia.
1 in
Drill Size
3/4 in
Overall Length
1 in
Size - Decimal
0.7619 in - 0.7619
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Decimal Equivalent
0.7619
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.