Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE88161.0050

  • Zoro # G6616514


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Outside Dia.
1 3/8 in
Bushing Head Type
Headed
Head Height
7/16 in
Head Dia.
1 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE88161.0050
Zoro #
G6616514
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia.
1 3/8 in
Head Height
7/16 in
Head Dia.
1 51/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Size - Decimal
1.0050 in - 1.0050
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
1 in
Inside Dia.
1 in

Details

Bushing Head Type
Headed
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Code
GDE
Measurement System
Fractional Inch
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Decimal Equivalent
1.0050
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.