Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE8816.4724
Zoro # G6616006
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Head Dia.
1 51/64 in
Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Code
GDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE8816.4724
Zoro #
G6616006
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
1 51/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 3/8 in
Size - Decimal
12.00mm - 0.4724
Inside Dia.
12.00 mm
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Head Height
7/16 in
Drill Size
12.00 mm
Details
Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Code
GDE
Decimal Equivalent
0.4724
Measurement System
Metric
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.