Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE8816.8500
Zoro # G6614493
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Inside Dia.
27/32 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE8816.8500
Zoro #
G6614493
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Inside Dia.
27/32 in
Outside Dia.
1 3/8 in
Head Height
7/16 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
27/32 in
Head Dia.
1 51/64 in
Size - Decimal
0.8500 in - 0.8500
Details
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.8500
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Bushing Code
GDE
Item
Gun Drill Bushing (DGE)
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.