Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.8540

  • Zoro # G6614965


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
27/32 in
Overall Length
1 in
Head Dia.
1 51/64 in
Bushing Code
GDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.8540
Zoro #
G6614965
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
27/32 in
Overall Length
1 in
Head Dia.
1 51/64 in
Drill Size
27/32 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Size - Decimal
0.8540 in - 0.8540
Head Height
7/16 in

Details

Bushing Code
GDE
Item
Gun Drill Bushing (DGE)
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.8540
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Head Material
High Speed Steel
Heat Treatment
Through Hardened

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.