Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE8816.9300
Zoro # G6616462
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Head Dia.
1 51/64 in
Heat Treatment
Through Hardened
Drill Size
59/64 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE8816.9300
Zoro #
G6616462
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
1 51/64 in
Drill Size
59/64 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Size - Decimal
0.9300 in - 0.9300
Inside Dia.
59/64 in
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Details
Material - Machining
High Speed Steel
Decimal Equivalent
0.9300
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)
Rockwell Hardness
RC 62-65
Bushing Code
GDE
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Fractional Inch
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.